NS821-23T_1-1/4IN_1KW1SS_PA_KIT
Description
NS821-23T_1-1/4IN_1KW1SS_PA_KIT SPROCKET ; NON-RETURNABLE MOLDED SPLIT SPRKT
Part # NS821-23T_1-1/4IN_1KW1SS_PA_KIT
BDI # 27495251
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
95.25
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
HP8505DTS 4.5IN MTW PT LH
Description
HP8505DTS 4.5IN MTW PT LH ; 81415811 MATTOP CHAIN
Part # 8500713
BDI # 21473905
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
114.3
Modular Belting Size:
8505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
4.5
Inch - Metric:
Inch
Other Features:
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Left Hand Transfer
Basic Construction:
Solid Top | Dynamic Transfer System | Positrack Tracking Guide
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75
M25S18 X 1-5/16 KWSS
Description
M25S18 X 1-5/16 KWSS MODULAR SPROCKET ; 25MM PITCH 1 PIECE 12T 1-5/16" BORE
Part # M25S18 X 1-5/16 KWSS
BDI # 28888469