Page 1 of 8

Next

Compare
CC4

COMPARE

CC4

Description
CC4 COUPLING SHAFT ; 2" DIA X 11.5" L MILD STEEL

MARTIN SPROCKET & GR

Part # CC4

BDI # 606554

Features

Size: 2 IN Dia X 11.5 IN L
Part Description: Coupling Shaft
Inch - Metric: Inch
Material: Mild Steel
Product Name: Screw Conveyor Coupling Shaft

Price Inventory : In stock
Loading Price
QTY
CHB2204N

COMPARE

CHB2204N

Description
CHB2204N HANGER BEARING ; 2" BORE NYLATRON

MARTIN SPROCKET & GR

Part # CHB2204N

BDI # 606628

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Hanger Type: 220 | 226 | 326 | 30
Bearing Material: Nylatron

Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : In stock
Loading Price
QTY
CCB4-H

COMPARE

CCB4-H

Description
CCB4-H COUPLING BOLT ; HARDENED 5/8" X 3-5/8" STEEL

MARTIN SPROCKET & GR

Part # CCB4-H

BDI # 606532

Features

Size: 5/8 IN X 3-5/8 IN
Part Description: Hardened Coupling Bolt
Inch - Metric: Inch
Material: Steel
Other Features: 2 Inch Coupling Dia | 2.875 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt

Product Name: Screw Conveyor Coupling Bolt

Price Inventory : Available to order
Loading Price
QTY
12CH2165

COMPARE

12CH2165

Description
12CH2165 BEARING HANGER ; 12" X 2 7/16" 216

MARTIN SPROCKET & GR

Part # 12CH2165

BDI # 614919

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 216
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
CIC3

COMPARE

CIC3

Description
CIC3 INTERNAL COLLAR ; 1 1/2" SIZE

MARTIN SPROCKET & GR

Part # CIC3

BDI # 606713

Features

Inch - Metric: Inch
Used For: Used with Conveyor Pipe
Part Description: Internal Collar
Other Features: 1.5 Inch Coupling Dia | 2 Inch Inside Pipe Dia | Seamless Tubing Machined for Press Fit
Product Name: Screw Conveyor Internal Collar

Price Inventory : Available to order
Loading Price
QTY