Page 1 of 2

Next

Compare
190CMA;20341

COMPARE

190CMA;20341

Description
190CMA ; 20341 FASTENER SET

FLEXCO

Part # 20341

BDI # 17226479

Features

Inch - Metric: Metric
Material: Steel
Used For: Conveyor Belt
Part Description: Bolt Solid Plate Fastener
Other Features: 8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia

Product Name: Bolt Solid Plate Fastener

Price Inventory : In stock
Loading Price
QTY
190C;20013

COMPARE

190C;20013

Description
190C ; 20013 FASTENER SET

FLEXCO

Part # 20013

BDI # 17226615

Features

Inch - Metric: Metric
Material: Steel
Used For: Conveyor Belt
Part Description: Bolt Solid Plate Fastener
Other Features: 8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia

Product Name: Bolt Solid Plate Fastener

Price Inventory : In stock
Loading Price
QTY
C5-RRD-24-4

COMPARE

C5-RRD-24-4

Description
C5-RRD-24-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C5-RRD-24-4

BDI # 21986208

Features

Roller Width - Inch: 27.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35T-24-09

COMPARE

C5-35T-24-09

Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-35T-24-09

BDI # 21978238

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
HE30 X 2-15/16-KW

COMPARE

HE30 X 2-15/16-KW

Description
HE30 X 2-15/16-KW SHAFT BUSHING

DODGE

Part # 206633

BDI # 266368

Features

Size: 2.938 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For: Conveyor Pulley
Part Description: HE30 Bushing
Inch - Metric: Inch
Material: Cast Iron

Other Features: 4 Bolts | Thicker Flange | With Keyway
Product Name: HE Bushing

Price Inventory : Available to order
Loading Price
QTY