Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
B/17 POWERTWIST ROLLER DRIVE 25FT/BOX
Description
B/17 POWERTWIST ROLLER DRIVE 25FT/BOX ; OPEN END V-BELT LINK B 5/8" W
Part # 0410300-25
BDI # 17282336
Features
Size:
2 IN Dia X 11.5 IN L
Part Description:
Hardened Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Other Features:
Hardened Shaft
Product Name:
Screw Conveyor Coupling Shaft
190CMA;20341
Description
190CMA NR. 20341 FASTENER SET ; MEGALLOY TOP PLATE
Part # 20341
BDI # 17226479
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener
C5-35T-24-09
Description
C5-35T-24-09 INSERT IDLER ; 5" DIA ROLL 35DEG 24" WIDE BELT CEMA C
Part # C5-35T-24-09
BDI # 21978238
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount