Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
1SS12;02239
Description
1SS12 ; 02239 FASTENER HOOK ; NO 1 SZ 12" L 316L SS W/O PIN
Part # 02239
BDI # 17225519
Features
Size:
1 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Without Pin | 0.125 IN to 0.156 IN Belt Thickness Range | 2 IN Minimum Pulley Dia
Product Name:
Hook
NS880-11T-1IN-1KW1SS-PA
Description
NS880-11T 1IN KWSS SPROCKET ; POR 614-101-1 MOLDED SPLIT
Part # 9120157
BDI # 18141545
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
883
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
White
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Nylon
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing