NS882-12T 1-1/4IN KWSS SPLIT SPK
Description
NS882-12T 1-1/4 KW SS SPROCKET ; 614-29-3 MOLDED SPLIT
Part # 9168040
BDI # 18146065
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4" KW SS SPROCKET ; 614-190-3 MOLDED SPLIT
Part # 8500725
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS882-12T 1IN KWSS
Description
NS882-12T 1" KW SS SPROCKET ; 614-29-1 MOLDED SPLIT
Part # 9168035
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-11T 1IN KWSS
Description
NS882-11T 1" KW SS SPROCKET ; 614-100-1 MOLDED SPLIT
Part # 9168275
BDI # 18146058
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore