Page 1 of 2

Next

Compare
NS5700-27T 1-1/4IN KWSS

COMPARE

NS5700-27T 1-1/4IN KWSS

Description
NS5700-27T 1-1/4" KW SS SPROCKET ; 614-57-3 MOLDED SPLIT

REXNORD

Part # 9168285

BDI # 18145619

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Outside Diameter - Millimeter: 166.878
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5700-27T 1-1/2IN KWSS

COMPARE

NS5700-27T 1-1/2IN KWSS

Description
NS5700-27T 1-1/2 RD KWSS SPROCKET ; 614-57-11 MOLDED SPLIT

REXNORD

Part # 9120284

BDI # 18145614

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Outside Diameter - Millimeter: 166.878
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5700-25T 1-1/4IN KWSS

COMPARE

NS5700-25T 1-1/4IN KWSS

Description
NS5700-25T 1-1/4" KW SS SPROCKET ; 614-64-3 MOLDED SPLIT

REXNORD

Part # 9168255

BDI # 18145611

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5700-25T 1-1/2IN KWSS

COMPARE

NS5700-25T 1-1/2IN KWSS

Description
NS5700-25T 1-1/2 KW SS SPROCKET ; 614-64-11 MOLDED SPLIT

REXNORD

Part # 9168260

BDI # 18145610

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5700-21T 1-1/4IN KWSS

COMPARE

NS5700-21T 1-1/4IN KWSS

Description
NS5700-21T 1-1/4" KW SS SPROCKET ; 614-66-3 MOLDED SPLIT

REXNORD

Part # 9168280

BDI # 18145607

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY