NS820-21T 1IN KWSS

COMPARE

NS820-21T 1IN KWSS

Description
NS820-21T 1IN KWSS SPROCKET ; 614-38-1 MOLDED SPLIT

REXNORD

Part # 9120224

BDI # 18145662

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY