NS7956-16T 1-1/4IN KWSS

COMPARE

NS7956-16T 1-1/4IN KWSS

Description
NS7956-16T 1-1/4 KWSS SPROCKET ; MOLDED SPLIT

REXNORD

Part # 9121117

BDI # 19435148

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.407
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Other Features: With Set Screw
Pitch Diameter - Millimeter: 162.738
Modular - Flat Top Size: 7956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-16T 1IN KWSS

COMPARE

NS7700-16T 1IN KWSS

Description
NS7700-16T 1" KW SS SPROCKET ; 614-62-1 MOLDED SPLIT

REXNORD

Part # 9168125

BDI # 18145623

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.14
Other Features: With Set Screw
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY