NS7956-16T 1-1/4IN KWSS

COMPARE

NS7956-16T 1-1/4IN KWSS

Description
NS7956-16T 1-1/4 KWSS SPROCKET ; MOLDED SPLIT

REXNORD

Part # 9121117

BDI # 19435148

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.407
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Other Features: With Set Screw
Pitch Diameter - Millimeter: 162.738
Modular - Flat Top Size: 7956
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY