NS821-25T 1IN KWSS

COMPARE

NS821-25T 1IN KWSS

Description
NS821-25T 1IN KWSS SPROCKET ; 614-36-1 MOLDED SPLIT

REXNORD

Part # 9168230

BDI # 18146029

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY