SF-PCH-14

COMPARE

SF-PCH-14

Description
SF-PCH-14 VALUGUIDE CLIPS ; SF-PCH-14 VALUGUIDE CLIPS

SYSTEM PLAST

Part # SF-PCH-14 VALUGUIDE CLIP

BDI # 18679569

Features

Size: 1.13 IN Dia X 1.53 IN W
Used For: Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing
Part Description: Heavy Duty Panel Clamp
Inch - Metric: Inch
Material: Acetal

Other Features: Black | Stainless Steel Fastener and Nickel Plated Brass Nut | Vertical Panels: 36 X 96 Inch | Horizontal Panels: 24 X 72 Inch
Product Name: Panel Clamp

Price Inventory : Available to order
Loading Price
QTY
SF-PCH-38

COMPARE

SF-PCH-38

Description
SF-PCH-38 PANEL CLAMP ; NON-RETURNABLE ACETAL H/D BK

SYSTEM PLAST

Part # SF-PCH-38

BDI # 342784

Features

Size: 1.13 IN Dia X 1.53 IN W
Used For: Hold 0.375 Inch Panel in 1 Inch Square Speed Frame Tubing
Part Description: Heavy Duty Panel Clamp
Inch - Metric: Inch
Material: Acetal

Other Features: Black | Stainless Steel Fastener and Nickel Plated Brass Nut | Vertical Panels: 36 X 96 Inch | Horizontal Panels: 24 X 72 Inch
Product Name: Panel Clamp

Price Inventory : Available to order
Loading Price
QTY