VG-513H-01-S100-L7

COMPARE

VG-513H-01-S100-L7

Description
VG-513H-01-S100-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-513H-01-S100-L7

BDI # 343289

Features

Thread Size: 1-8
Series: 513H
Thread Length - Inch: 6.11
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 155.194
Inch - Metric: Inch
Other Features: Socket Style | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 8.55

Price Inventory : Available to order
Loading Price
QTY