VG-501-U1-S58-L8

COMPARE

VG-501-U1-S58-L8

Description
VG-501-U1-S58-L8 CONVEYOR LEVELER ; NON-RETURNABLE ADJ URETH SS

SYSTEM PLAST

Part # VG-501-U1-S58-L8

BDI # 342896

Features

Thread Size: 5/8-11
Series: 501
Thread Length - Inch: 5.81
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 147.574
Inch - Metric: Inch
Other Features: Light Duty | Maximum Load 2000 Lbs | Underside Cavity Filled with Urethane
Product Name: Leveler
Overall Height - Inch: 7.835

Price Inventory : Available to order
Loading Price
QTY