NS7700-18T 1-1/4IN KWSS

COMPARE

NS7700-18T 1-1/4IN KWSS

Description
NS7700-18T 1-1/4" KW SS SPROCKET ; 614-60-3 MOLDED SPLIT

REXNORD

Part # 9168155

BDI # 18145634

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
NS7700-18T 1IN KWSS

COMPARE

NS7700-18T 1IN KWSS

Description
NS7700-18T 1" KW SS SPROCKET ; 614-60-1 MOLDED SPLIT

REXNORD

Part # 9168145

BDI # 18145631

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.78
Other Features: With Set Screw
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY