NYS065-C;02649
Description
NYS065-C NR. 02649 CONNECTING PIN ; 0.065"DIAX100' L NYLOSTAINLESS
Part # 02649
BDI # 17225620
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
UHMW
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
LF880TK3-1/4
Description
LF880TK3-1/4 TABLETOP CHAIN ; POR 1-1/2" PITCH
Part # 10177740
BDI # 21473994
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty | With Tab
U3-2S12;01231
Description
U3-2S12 NR. 01231 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN
Part # 01231
BDI # 17225429
Features
Size:
U3-2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name:
Hook