12CH2264
Description
12CH2264 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2264
BDI # 614927
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
VG-687H-1.4-06
Description
VG-687H-1.4-06 BEADED RAIL CHANNEL ; NON-RETURNABLE SPEED RAIL ALUM 6FT
Part # VG-687H-1.4-06
BDI # 339130
Features
Roller Width - Inch:
1.44
Roller Width - Millimeter:
36.576
Series:
687H-1.4
Length - Feet:
6
Height - Millimeter:
48.26
Roller Diameter - Millimeter:
12.446
Roller Diameter - Inch:
0.49
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Grey Roller