NYS065-C;02649
Description
NYS065-C NR. 02649 CONNECTING PIN ; 0.065"DIAX100' L NYLOSTAINLESS
Part # 02649
BDI # 17225620
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
RS125SJ36/900SS;54544
Description
RS125SJ36/900SS NR. 54544 STPL FASTENER
Part # 54544
BDI # 17227697
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
316 Stainless Steel
Other Features:
1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Product Name:
Staple Fastener
NY065-C;02598
Description
NY065-C NR. 02598 CONNECTING PIN ; 0.065" DIA X 100' LONG NYLOSTL
Part # 02598
BDI # 17225595
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
CHB2203H
Description
CHB2203H HANGER BEARING ; 1-1/2" BORE CAST HARD IRON
Part # CHB2203H
BDI # 606611
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CSD06048X25
Description
CSD06048X25 CONVEYOR PULLEY ; 06X48 SD DRUM XT25 LESS BSH
Part # CSD06048X25
BDI # 17797729
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1219.2
Face Width - Inch:
48
Other Features:
Steel Material
Mounting Method:
Bushed