NYS065-C;02649
Description
NYS065-C ; 02649 CONNECTING PIN ; 0.065"DIAX100' L NYLOSTAINLESS
Part # 02649
BDI # 17225620
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
Features
Size:
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.5 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Rod To Rod Cross Block
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut
Product Name:
Cross Block
TME-330R3MR-FM
Description
16770 MOD ROLLER TRANSFER PLATE ; MR TYPE M6 THD 85MM LG
Part # TME-330R3MR-FM
BDI # 22975987
Features
Roller Width - Inch:
2.85
Roller Width - Millimeter:
72.39
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
TME-450R3SSA-FM
Description
TME-450R3SSA-FM ROLLER TRANSFER PLATE ; M6 BOLT W/3 PLASTIC RLR W/MICRO BALL BRG
Part # TME-450R3SSA-FM
BDI # 21463389