VG-511-02-PM16-L3
Description
VG-511-02-PM16-L3 ; LEVELLING PAD
Part # VG-511-02-PM16-L3
BDI # 20287978
Features
Thread Size:
M16
Series:
511
Thread Length - Inch:
2.92
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
74.168
Inch - Metric:
Metric
Other Features:
Medium Duty | Maximum Load 2600 Lbs | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
4.52