LF820-4.5IN 10FT
Description
LF820K4-1/2 TABLETOP CHAIN ; POR 820 PLASTIC W/PLASTIC TOP 1-1/2"PT
Part # 1240730
BDI # 18621524
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.75 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip
Features
Size:
4 IN L X 2 IN W | 0.625 IN Rod X 0.625 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Heavy Duty Cross Block with 2 Knobs
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
With 2 Knobs | Polyamide Knob with Brass Insert | Stainless Steel Hardware
Product Name:
Cross Block
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
232 D5/8X24IN 5/16-18 SS LASER
Description
232 D5/8X24IN 5/16-18 SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE
Part # 232 D5/8X24IN 5/16-18 SS LASER
BDI # 24332085
Features
Size:
5/8" Diameter X 24" Length X 5/16-18" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod