C5-R-24-09-1
Description
C5-R-24-09-1 STEEL RETURN ; 5" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP
Part # C5-R-24-09-1
BDI # 21978588
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
611-21234-01
Description
C-5X27FS 611-21234-01 CONVEYOR ROLLER ; STL ROLL 24C5040FS *B/C
Part # 0627215
BDI # 18142709
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
609.6
Product Name:
Roller