Features
Series:
RS
Track Width - Millimeter:
0
Length - Feet:
10
Track Width - Inch:
0
Height - Millimeter:
17.018
Height - Inch:
0.67
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | Solid Round Type | General Purpose | 14 Gauge
Product Name:
Side Guide
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
815BS25 1 1/4
Description
815BS25 1 1/4 CONVEYING CHAIN SPROCKET ; 1-1/4" BORE 1-1/2" PITCH 25 TEETH
Part # 815BS25 1 1/4
BDI # 625475
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Size:
0.14 IN Dia X 2.08 IN W X 3.32 IN H | 0.5 IN Rod
Used For:
Guide Rail
Part Description:
Transition Cap Assembly
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Eyelet and Nut | For Use on VG-203L Body
Product Name:
Transition Cap Assembly
UX1LLS12;01336
Description
UX1LLS12 ; 01336 WIRE FASTENER/HOOK ; 12" STRIP 430 SS W/O PIN
Part # 01336
BDI # 17225557
Features
Size:
UX-1LL Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook