NS7956-16T 1-1/2IN KWSS PA
Description
NS7956-16T 1-1/2IN KWSS PA SPROCKET ; 614-167-2 MOLDED SPLIT NON RETURNABLE
Part # 10019767
BDI # 22605081
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore