24CH2267

COMPARE

24CH2267

Description
24CH2267 BEARING HANGER ; 3-7/16IN SHAFT DIA 25IN LENGTH 6IN WD

MARTIN SPROCKET & GR

Part # 24CH2267

BDI # 617746

Features

Shaft Diameter - Inch: 3.438
Shaft Diameter - Millimeter: 87.325
Mounting Flange to Center of Bearing - Inch: 16.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 419.1

Series: 226
Inch - Metric: Inch
Length - Millimeter: 635
Other Features: 24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 25

Price Inventory : Available to order
Loading Price
QTY