LF 882 TAB-K750
Description
LF 882 TAB-K750 TABLETOP CHAIN ; POR PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1240850
BDI # 18143890
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
UX1SS24;01353
Description
UX1SS24 NR. 01353 WIRE FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN
Part # 01353
BDI # 17225564
Features
Size:
UX-1 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
316L Stainless Steel
Other Features:
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
LF880K4-1/2
Description
LF880K4-1/2 TABLETOP CHAIN ; POR LOW FRICTION 4-1/2" W 1-1/2" PITCH
Part # 1240800
BDI # 18144307
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.75 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip