Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
NS880-11T-1IN-1KW1SS-PA
Description
NS880-11T 1IN KWSS SPROCKET ; POR 614-101-1 MOLDED SPLIT
Part # 9120157
BDI # 18141545
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
LF880TK3-1/4
Description
LF880TK3-1/4 TABLETOP CHAIN ; POR 1-1/2" PITCH
Part # 10177740
BDI # 21473994
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty | With Tab
Features
Size:
0.14 IN Dia X 2.08 IN W X 3.32 IN H | 0.5 IN Rod
Used For:
Guide Rail
Part Description:
Transition Cap Assembly
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Eyelet and Nut | For Use on VG-203L Body
Product Name:
Transition Cap Assembly
WLT6938-12
Description
WLT6938-12 MATTOP CHAIN ; 12" W POLYETHELYNE PIN WHITE
Part # WLT6938-12
BDI # 28860373