NS1500-32T 1IN 1KW 1SS PA
Description
NS1500-32T 1IN 1KW 1SS PA SPROCKET ; 614-181-1 MATTOP MOLD SPLIT NON RET
Part # 10028518
BDI # 21473894
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore