UX1S12;01179
Description
UX1S12 ; 01179 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN
Part # 01179
BDI # 17225421
Features
Size:
UX-1 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
LF880TK3-1/4
Description
LF880TK3-1/4 TABLETOP CHAIN ; POR 1-1/2" PITCH
Part # 10177740
BDI # 21473994
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
82.55
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty | With Tab
UX1SPS6;01183
Description
UX1SPS6 ; 01183 WIRE FASTENER/HOOK ; COATED STEEL W/O PIN
Part # 01183
BDI # 17225422
25G4NY;01732
Description
25G4NY ; 01732 FASTENER HOOK ; 4" BELT W GALV W/ NYLOSTL PIN
Part # 01732
BDI # 17225577