Page 1 of 6

Next

Compare

COMPARE

RED80-019-36

Description
RED80-019-36 RUBBER SHEET ; 3/16" RED 36" X 50'

BUCHANAN RUBBER

Part # RED80-019-36

BDI # 17273631

Price Inventory : In stock
Loading Price
QTY

COMPARE

101-4086-1HW

Description
101-4086-1HW SPROCKET

REXNORD

Part # 9569026

BDI # 18138132

Price Inventory : Available to order
Loading Price
QTY
C5-R-24-09-1

COMPARE

C5-R-24-09-1

Description
C5-R-24-09-1 STEEL RETURN ; 5" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP

MARTIN SPROCKET & GR

Part # C5-R-24-09-1

BDI # 21978588

Features

Roller Width - Inch: 27.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
12CH3266

COMPARE

12CH3266

Description
12CH3266 BEARING HANGER ; 3" SHAFT DIA 13" LENGTH 6-1/2" WD

MARTIN SPROCKET & GR

Part # 12CH3266

BDI # 614937

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 326
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
D5-T-48-09

COMPARE

D5-T-48-09

Description
D5-T-48-09 ISTEEL IDLER ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-T-48-09

BDI # 21977400

Features

Roller Width - Inch: 17.63
Roller Width - Millimeter: 447.802
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY