RED80-019-36
Description
RED80-019-36 RUBBER SHEET ; 3/16" RED 36" X 50'
Part # RED80-019-36
BDI # 17273631
C5-R-24-09-1
Description
C5-R-24-09-1 STEEL RETURN ; 5" DIA ROLL 24"WIDE BELT CEMA C 1.5"DROP
Part # C5-R-24-09-1
BDI # 21978588
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
12CH3266
Description
12CH3266 BEARING HANGER ; 3" SHAFT DIA 13" LENGTH 6-1/2" WD
Part # 12CH3266
BDI # 614937
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Hard Iron or Bronze Bearing
Length - Inch:
13
D5-T-48-09
Description
D5-T-48-09 ISTEEL IDLER ROLL ; 5" DIA ROLLER 48" WIDE BELT CEMA D
Part # D5-T-48-09
BDI # 21977400
Features
Roller Width - Inch:
17.63
Roller Width - Millimeter:
447.802
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48