12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Size:
100 FT Length | 0.687 IN Width
Used For:
Conveyor Belt
Part Description:
Belt Tape
Inch - Metric:
Inch
Product Name:
Belt Tape
Features
Size:
6.35 MM Hinge Pin Dia
Used For:
Conveyor Belt
Part Description:
Bolt Hinged Fastener
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Nylon Covered | 24 IN Belt Width
Product Name:
Bolt Hinged Fastener
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
5MM to 11MM Belt Thickness | 360MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener