Features
Size:
1.5 IN Dia X 10.25 IN L
Used For:
Support the End Conveyor Section
Part Description:
End Shaft Used with Plate or Product Drop Out Seal
Inch - Metric:
Inch
Material:
Steel
Other Features:
Bronze Bearing | Cold Rolled
Product Name:
Screw Conveyor End Shaft
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
13
6TEF3-BB-P
Description
6TEF3-BB-P TROUGH END ; 6" WITH FEET FOR RB/BB
Part # 6TEF3-BB-P
BDI # 622580
Features
Size:
10.125 IN L X 1.75 IN W X 10.125 IN H | 0.25 IN Thickness | 1.5 IN Shaft
Used For:
Support End Ball Bearing; Cover and Trough
Part Description:
Outside Trough End with Feet
Inch - Metric:
Inch
Other Features:
6 Inch Conveyor Dia | Less Bearing
Product Name:
Screw Conveyor Outside Trough End
Features
Size:
1.5 IN Bore X 5.375 IN L X 5.375 IN W
Used For:
Used Between the Trough End and Bearing
Part Description:
Waste Pack Seal
Inch - Metric:
Inch
Other Features:
Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End
Product Name:
Screw Conveyor Waste Pack Seal