Page 1 of 2

Next

Compare
VG-BP-R200T-BM16-S

COMPARE

VG-BP-R200T-BM16-S

Description
VG-BP-R200T-BM16-S CONVEYOR BIPOD BASE ; NON-RETURNABLE

SYSTEM PLAST

Part # VG-BP-R200T-BM16-S

BDI # 24216623

Features

Size: M16 Thread
Used For: For Adjustable Levelers
Part Description: Bipod Base
Inch - Metric: Metric
Material: Polyamide

Other Features: With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 2 Inch Tube
Product Name: Bipod Base

Price Inventory : Available to order
Loading Price
QTY
VG-505D-02-SM16-L5

COMPARE

VG-505D-02-SM16-L5

Description
VG-505D-02-SM16-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-505D-02-SM16-L5

BDI # 343003

Features

Thread Size: M16
Series: 505
Thread Length - Inch: 4.83
Articulation: 15 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 122.682
Inch - Metric: Metric
Other Features: Maximum Load 3000 Lbs
Product Name: Leveler
Overall Height - Inch: 5.93

Price Inventory : Available to order
Loading Price
QTY
880-10R1-RS

COMPARE

880-10R1-RS

Description
880-10R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 880-10R1-RS

BDI # 336492

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
VG-232-6-38

COMPARE

VG-232-6-38

Description
VG-232-6-38 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" X 6" L 2EA/PAK

SYSTEM PLAST

Part # VG-232-6-38

BDI # 342014

Features

Size: 0.625 IN Dia X 6 IN L | 3/8-16 Tapped Thread
Used For: Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Part Description: 5/8 Adjusting Rod
Inch - Metric: Inch
Material: Stainless Steel

Product Name: Adjusting Rod

Price Inventory : Available to order
Loading Price
QTY
NGE880-K325

COMPARE

NGE880-K325

Description
NGE880-K325 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE GRY-BL SIDE FLEXING 10FT

SYSTEM PLAST

Part # NGE880-K325

BDI # 24481148

Features

Chain Pitch - Inch: 1.5
Chain Size: 880
Chain Width - Millimeter: 82.55
Basic Construction: Plastic with Plastic Top
Chain Pitch - Millimeter: 38.1

Chain Type: Straight Running | Side Flexing | Back Flexing
Chain Width - Inch: 3.25
Component: Chain
Inch - Metric: Inch
Other Features: Gray Blue in Color

Price Inventory : Available to order
Loading Price
QTY