24X32 CR DR HE50 1/2 HBG LAG
Description
24X32 CR DR HE50 1/2 HBG LAG ; POR
Part # 201894
BDI # 19378223
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed