1700-10R1.44-DMS-SS
Description
1700-10R1.44-DMS-SS CHAIN MACH SPROCKET ; MPB MACHINED DRIVE NON RETURNABLE
Part # 1700-10R1.44-DMS-SS
BDI # 24481162
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.38
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.052
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1-RMS
Description
1700-13R1-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE
Part # 1700-13R1-RMS
BDI # 24481370
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1.44-RMS
Description
1700-13R1.44-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE
Part # 1700-13R1.44-RMS
BDI # 24481168
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-8R1.5-RMS
Description
1700-8R1.5-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE
Part # 1700-8R1.5-RMS
BDI # 24480794
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1.25-DMS-SS
Description
1700-13R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 1700-13R1.25-DMS-SS
BDI # 24480120
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore