2120-28S40M-DS
Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 2120-28S40M-DS
BDI # 24481066
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.429
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.461
Outside Diameter - Millimeter:
113.3
Pitch Diameter - Millimeter:
112.497
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
2120-28R1-DMS-SS
Description
2120-28R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2120-28R1-DMS-SS
BDI # 336130
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Hub Type:
A-No Hub
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
2120-36R40M-DMS-SS
Description
2120-36R40M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2120-36R40M-DMS-SS
BDI # 24480814
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.693
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.724
Outside Diameter - Millimeter:
145.4
Pitch Diameter - Millimeter:
144.602
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
2120-28R1.25-DMS-SS
Description
2120-28R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2120-28R1.25-DMS-SS
BDI # 336131
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Hub Type:
A-No Hub
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore