NS880-12T 1-1/2IN KWSS
Description
NS880-12T 1-1/2IN KWSS SPROCKET ; POR 614-34-11 MOLDED SPLIT
Part # 9168024
BDI # 18146044
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279
Mounting Method:
Finished Bore