Page 1 of 3

Next

Compare
CI815-25T 1-1/4IN 1KW 1SS

COMPARE

CI815-25T 1-1/4IN 1KW 1SS

Description
CI815-25T 1-1/4IN 1KW 1SS SPROCKET ; POR 401-162-24 NON-SPLIT

REXNORD

Part # 10028786

BDI # 21473863

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Cast Iron
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815
Number of Teeth: 25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-25R25M-DS

COMPARE

815-25R25M-DS

Description
815-25R25M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-25R25M-DS

BDI # 336384

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.063
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-21R40M-DS

COMPARE

815-21R40M-DS

Description
815-21R40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-21R40M-DS

BDI # 336323

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.079
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-25R30M-DS

COMPARE

815-25R30M-DS

Description
815-25R30M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-25R30M-DS

BDI # 336385

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.063
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

815-21R1.25-RS

Description
815-21R1.25-RS CONV CHAIN SPROCKET ; POR NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 815-21R1.25-RS

BDI # 336313

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.079
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY