C4-35U-48
Description
C4-35U-48 IDLER ASSEMBLY ; CEMA C UNEQ TROUGHER
Part # C4-35U-48
BDI # 26387060
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20T-84-07
Description
E6-20T-84-07 STEEL IDLER ; 6" DIA ROLL 20DEG 84" WIDE BELT CEMA E
Part # E6-20T-84-07
BDI # 21980220
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
D5-35TI-72
Description
D5-35TI-72 IMPACT IDLER ; 5" DIA ROLLER 35DEG 72" WIDE BELT CEMA D
Part # D5-35TI-72
BDI # 21980902
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-35T-72-07
Description
E6-35T-72-07 STEEL IDLER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA E
Part # E6-35T-72-07
BDI # 21977734
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
E6-45T-66-07
Description
E6-45T-66-07 STEEL IDLER ; 6" DIA ROLL 45DEG 66" WIDE BELT CEMA E
Part # E6-45T-66-07
BDI # 21977384
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount