Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
Block Body
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS880-11T-1IN-1KW1SS-PA
Description
NS880-11T 1IN KWSS SPROCKET ; POR 614-101-1 MOLDED SPLIT
Part # 9120157
BDI # 18141545
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS882-11T 1-3/16IN KWSS
Description
NS882-11T 1-3/16 KW SS SPROCKET ; POR 614-100-2
Part # 9120153
BDI # 18141543
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI880-11T 1IN 1KW1SS A
Description
CI880-11T 1IN 1KW1SS A SPROCKET ; NON-RETURNABLE 401-209-3 NON-SPLIT
Part # CI880-11T 1IN 1KW1SS A
BDI # 21575219
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore