KU7526-28T-1-1/4IN-1KW1SS-B-HUB
Description
KU7526-28T-1-1/4IN-1KW1SS-B-HUB SPROCKET ; NON-RETURNABLE 890.25.01
Part # KU7526-28T-1-1/4IN-1KW1SS-B-HUB
BDI # 21563716
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Finished Bore
KU7526-28T -1/4IN-I-PA IDLER BORE
Description
KU7526-28T -1/4IN-I-PA IDLER BORE ; POR MTO NON-SPLIT SPROCKET NYLON
Part # KU7526-28T -1/4IN-I-PA IDLER BORE
BDI # 24117456
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.46
Other Features:
7520 Series Machined Non-Split
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
7526
Mounting Method:
Idler Bore
2120-28S40M-DS
Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 2120-28S40M-DS
BDI # 24481066
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.429
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.461
Outside Diameter - Millimeter:
113.3
Pitch Diameter - Millimeter:
112.497
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
2120-28R1-DMS-SS
Description
2120-28R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2120-28R1-DMS-SS
BDI # 336130
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Hub Type:
A-No Hub
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
2120-28R1.25-DMS-SS
Description
2120-28R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2120-28R1.25-DMS-SS
BDI # 336131
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.46
Pitch - Millimeter:
12.7
Hub Type:
A-No Hub
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
113.284
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore