Page 1 of 3

Next

Compare
1700-8T RB 3/4IN

COMPARE

1700-8T RB 3/4IN

Description
1700-8T RB 3/4 SPROCKET ; POR CI 114-143-2

REXNORD

Part # 9120022

BDI # 18138780

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.143
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Pitch Diameter - Millimeter: 130.632
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-8T-1-1/4IN-KWSS-B 114-143-7

COMPARE

CI1700-8T-1-1/4IN-KWSS-B 114-143-7

Description
CI1700-8T_1-1/4IN_1KW1SS_B_B-HUB ; POR 114-143-7 NON-SPLIT SPROCKET

REXNORD

Part # 10028773

BDI # 24114943

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.143
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Pitch Diameter - Millimeter: 130.632
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU2010-8T 1-1/2IN SQ UH

COMPARE

KU2010-8T 1-1/2IN SQ UH

Description
KU2010-8T 1-1/2 SQ UH SPROCKET ; POR SOLID

REXNORD

Part # 9121196

BDI # 19434830

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.226
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Outside Diameter - Millimeter: 121.92
Pitch Diameter - Millimeter: 132.74
Modular - Flat Top Size: 2011 | 2015 | 2016
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5966-8T 1-1/2IN SQ

COMPARE

N5966-8T 1-1/2IN SQ

Description
N5966-8T 1-1/2IN SQ SPROCKET ; POR 114-936-1

REXNORD

Part # 8500396

BDI # 18145557

Features

Bore Profile: Square
Pitch Diameter - Inch: 4
Pitch - Millimeter: 38.9
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.001
Outside Diameter - Millimeter: 101.625
Pitch Diameter - Millimeter: 101.6
Modular - Flat Top Size: 5966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1700-8R1.5-RMS

COMPARE

1700-8R1.5-RMS

Description
1700-8R1.5-RMS CHAIN MACHND SPROCKET ; MPB MACHINED RETURN NON RETURNABLE

SYSTEM PLAST

Part # 1700-8R1.5-RMS

BDI # 24480794

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.08
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.646
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 129.032
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY