Page 1 of 11

Next

Compare
880C10 KW SS

COMPARE

880C10 KW SS

Description
880C10 KW SS CONVEYOR CHAIN SPROCKET ; 10 TEETH 4.854" PITCH DIA CAST IRON

MARTIN SPROCKET & GR

Part # 880C10 KW SS

BDI # 23778485

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820BS19 1

COMPARE

820BS19 1

Description
820BS19 1 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS19 1

BDI # 625524

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880C10

COMPARE

880C10

Description
880C10 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C10

BDI # 625621

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
882C9

COMPARE

882C9

Description
882C9 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C9

BDI # 625667

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KU2010-8T 1-1/2IN SQ UH

COMPARE

KU2010-8T 1-1/2IN SQ UH

Description
KU2010-8T 1-1/2IN SQ UH SPROCKET ; NON-RETURNABLE 897.20.37

REXNORD

Part # KU2010-8T 1-1/2IN SQ UH

BDI # 19434830

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.226
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Outside Diameter - Millimeter: 121.92
Pitch Diameter - Millimeter: 132.74
Modular - Flat Top Size: 2011 | 2015 | 2016
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY