Page 1 of 179

Next

Compare
NS820-25T 1-1/4IN KWSS GR

COMPARE

NS820-25T 1-1/4IN KWSS GR

Description
NS820-25T 1-1/4IN KWSS GR SPROCKET ; POR 614-61-3 SPLIT

REXNORD

Part # 9168070

BDI # 18146019

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
820A41

COMPARE

820A41

Description
820A41 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A24

COMPARE

815A24

Description
815A24 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 24 TEETH

MARTIN SPROCKET & GR

Part # 815A24

BDI # 625460

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A27

COMPARE

820A27

Description
820A27 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A27

BDI # 625520

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A22

COMPARE

815A22

Description
815A22 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A22

BDI # 625458

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY