1755-13T RB 3/4IN
Description
CI1755-13T-3/4IN-RSB-B SPROCKET ; POR 401-60319-2 NON-SPLIT NON RETURNABLE
Part # 1755-13T RB 3/4IN
BDI # 18139288
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.58
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Pitch Diameter - Millimeter:
167.132
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
NS7700-21T 3-1/2IN SQ
Description
NS7700-21T 3-1/2IN SQ SPROCKET ; NON-RETURNABLE 614-119-1 MOLDED SPLIT
Part # NS7700-21T 3-1/2IN SQ
BDI # 19435146
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
KU8500-27T 2-1/2 KWSS H
Description
KU8500-27T 2-1/2 KWSS H SPROCKET ; NON-RETURNABLE 114-4819-2
Part # KU8500-27T 2-1/2 KWSS H
BDI # 21853522
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.52
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.608
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS7700-21T 1IN KWSS
Description
NS7700-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-63-1 MOLDED SPLIT
Part # NS7700-21T 1IN KWSS
BDI # 18145639
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 1-1/2IN KWSS
Description
NS7700-21T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-63-11 MOLDED SPLIT
Part # NS7700-21T 1-1/2IN KWSS
BDI # 18145641
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore