Page 1 of 2

Next

Compare
CI882-15T-1-1/4IN-KWSS-A 401-326-4

COMPARE

CI882-15T-1-1/4IN-KWSS-A 401-326-4

Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4

BDI # 24115421

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.21
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.134
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU2010-12T-1-1/2IN-S-PA 890.11.61

COMPARE

KU2010-12T-1-1/2IN-S-PA 890.11.61

Description
KU2010-12T-1-1/2IN-S-PA 890.11.61 ; NON-RETURNABLE SPROCKET

REXNORD

Part # KU2010-12T-1-1/2IN-S-PA 890.11.61

BDI # 24116836

Features

Bore Profile: Square
Pitch Diameter - Inch: 7.727
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 7.4
Outside Diameter - Millimeter: 187.96
Pitch Diameter - Millimeter: 196.266
Modular - Flat Top Size: 2011 | 2015 | 2016
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
882-15T RB 3/4IN BLOCK BODY

COMPARE

882-15T RB 3/4IN BLOCK BODY

Description
882-15T RB 3/4" BLOCK BDY SPROCKET ; POR CI N-GRVD 401-326-2

REXNORD

Part # 9167965

BDI # 18142190

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: Block Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
228737

COMPARE

228737

Description
228737 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 140MM KYL (SMARTCATALOG)

DODGE

Part # 228737

BDI # 27309626

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 140
Length - Millimeter: 55
Other Features: 9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 2.165

Price Inventory : Available to order
Loading Price
QTY
228769

COMPARE

228769

Description
228769 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 5.4375" MD (SMARTCATALOG)

DODGE

Part # 228769

BDI # 27309636

Features

Component: Keyless Screw Locking Assembly
Series: B115
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 138.125
Length - Millimeter: 82
Other Features: 15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 3.228

Price Inventory : Available to order
Loading Price
QTY