1400V-8R23M-RM
Description
1400V-8R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1400V-8R23M-RM
BDI # 24480188
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.583
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
9.06
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
218
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore
228620
Description
228620 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 IN 7" HD (SMARTCATALOG)
Part # 228620
BDI # 27294607
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
177.8
Length - Millimeter:
149
Other Features:
15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
5.866
228623
Description
228623 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 IN 7-1/2 HD (SMARTCATALOG)
Part # 228623
BDI # 27309667
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
190.5
Length - Millimeter:
149
Other Features:
16 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
5.866
228742
Description
228742 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 6.9375" KYL (SMARTCATALOG)
Part # 228742
BDI # 27295061
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
176.225
Length - Millimeter:
65
Other Features:
12 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
2.559
228745
Description
228745 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 7.4375" KYL (SMARTCATALOG)
Part # 228745
BDI # 27295341
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
188.925
Length - Millimeter:
65
Other Features:
15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
2.559