1400V-10R23M-RM
Description
1400V-10R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 1400V-10R23M-RM
BDI # 24481438
Features
Bore Profile:
Round
Pitch Diameter - Inch:
10.512
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
11.06
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
267
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore