N5936-24T-50MM-S-POM / 10013549
Description
N5936-24T-50MM-S-POM / 10013549
Part # N5936-24T-50MM-S-POM / 10013549
BDI # 27496595
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
Description
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
BDI # 24115474
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T 1-1/2IN KW2SS
Description
N5936-24T 1-1/2 KW2SS SPROCKET ; POR N5936-24T SOLID
Part # 9121072
BDI # 19435105
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5936-24T 1-1/2IN KWSS
Description
NS5936-24T 1-1/2IN KWSS SPROCKET ; POR 614-107-11 MOLDED SPLIT
Part # 9121096
BDI # 19435133
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T 1-3/16IN KW2SS
Description
N5936-24T 1-3/16IN KW2SS SPROCKET ; POR 114-699-5
Part # 9121071
BDI # 19435106
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore